Beli air regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp779.900

    ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)
    atribut:
    • Gauge Outer Diameter (mm): 42
    • Included Accessories: Mounting bracket x 1, cap screw x 1
    • Minimum Scale (MPa): 0.05
    • Screw Size: Rc1/4 (connection port), Rc1/8PT (gauge mounting part)
    • Size (mm): W42xD75xH95(with gauge)
    • Suitable Air Pressure (MPa): 0 to 1
  2. Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)
    Mulai

    Rp859.900

    Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)
    Deskripsi:
    Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit. Pressure range: 0-8 bar. Max inlet: 15 bar. Body: Technopolymer. Bowl: Polycarbonate with protector. Filtration size: 20µm.
    atribut:
    • Drain Type: Manual Semi-Auto
  3. Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.099.900

    Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)
    Deskripsi:
    These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Parker FRL system.
    atribut:
    • UNSPSC: 27131603
    • Adjustment Mechanism Material: Steel
    • Air Inlet Gender: Female
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Body Material: Aluminium or Zinc
    • For Fluid Type: Air
    • For Substance Type: Air
    • Minimum Regulated Pressure (psi): 2
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Gauge Port Size (inch): 1/4
    • Pressure Gauge Port Type: NPT
    • Regulator Type: Relieving
    • Seal Material: Nitrile
  4. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  5. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  6. monotaro Filter Regulator + Lubricator Unit (Unit FRL)
    Mulai

    Rp1.399.900

    monotaro Filter Regulator + Lubricator Unit (Unit FRL)
    Deskripsi:
    - Mempermudah mengurangi tekanan udara dari kompresor, menyesuaikan flow rate dan memasok oliKarena filter ini adalah jenis auto drain, tidak perlu dibersihkan secara manual.- Rekomendasi oli yang bisa digunakan: ISO VG -32- Spesifikasi: Auto drain
    atribut:
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Material (ball guard): Zinc alloy
    • Accessories: Pressure gauge
    • Fluid: air
    • Maximum Working Pressure (MPa): 1
    • Assured withstand Pressure (MPa): 1.2
    • Connection Caliber Diameter (Rc): 1/8
    • Pressure Gauge Connection Diameter: 1/8
    • Rated Filtration (micro): 5
    • Lubricator Oil Storage Amount(mL): 125
    • Filter Drain Storage (ml): 80
    • Auto drain Specification: With auto drain
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Cover Material: Polyacetal
    • Filter Regulator Drain Outlet: With drain guide 1/8
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Screw Type: PT
    • Set Pressure Unit: Mpa
  7. SUZUKID Air Regulator
    Mulai

    Rp3.199.900

    SUZUKID Air Regulator
    atribut:
    • Compatible for: APC-15S/15E
  8. DEVILBISS Hose Line Compressed Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp3.599.900

    DEVILBISS Hose Line Compressed Air Regulator (Regulator Tekanan Udara)
    Deskripsi:
    These hose line compressed air regulators are used to control pressure for a hand tool and are often used with paint spray guns.
    atribut:
    • UNSPSC: 31211908
    • Adjustment Mechanism: Knob
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air Outlet Gender: Female
    • Air Outlet Size (inch): 1/4
    • Air Outlet Type: NPT
    • Body Material: Zinc
    • Connection Style: Air Line
    • For Fluid Type: Compressed Air
    • For Substance Type: Air
    • Manufacturer Part Number: HARG-510
    • Maximum Flow Rate (CFM): 15
    • Maximum Operating Pressure (psi): 300
    • Maximum Operating Temperature (°F): 150
    • Maximum Regulated Pressure (psi): 160
    • Minimum Operating Temperature (°F): 0 (zero)
    • Minimum Regulated Pressure (psi): 0 (zero)
    • Pressure Gauge Included: Yes
    • Pressure Gauge Port Gender: Female
    • Pressure Gauge Port Size (inch): 1/8
    • Pressure Gauge Port Type: NPT
    • Regulator Type: Relieving
    • Standards: ANSI B40-1974
  9. TRUSCO Air Flow Regulator
    Mulai

    Rp289.900

    TRUSCO Air Flow Regulator
    Deskripsi:
    The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.
    atribut:
    • Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
  10. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  11. SAMOA Air Treatment Unit Regulator
    Mulai

    Rp679.900

    SAMOA Air Treatment Unit Regulator
    Deskripsi:
    Air treatment unit. Combined air filter, regulator and lubricator for pneumatic pumps. 12 bar.
    atribut:
    • Compatible Fluids: Air
    • Target Product Type: Other Accessories
    • Thread Type: BSP (FF)
  12. TOTO EA Keran Wastafel Single Lever
    Rating:
    100% of 100
    (1)
    Mulai

    Rp869.900

    TOTO EA Keran Wastafel Single Lever
    atribut:
    • Flow Rate (L/minute): 5
  13. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  14. SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)
    Mulai

    Rp589.900

    SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
  15. GROZ FRL Compressed Air Regulator
    Mulai

    Rp399.900

    GROZ FRL Compressed Air Regulator
    Deskripsi:
    These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a GROZ FRL system.
    atribut:
    • UNSPSC: 27131603
    • Adjustment Mechanism Material: Acetal
    • Air Flow Direction: Left to Right
    • Air Inlet Gender: Female
    • Air Outlet Gender: Female
    • Air Outlet Type: NPT
    • Body Material: Aluminium or Zinc
    • For Fluid Type: Compressed Air
    • For Substance Type: Air
    • Includes: (1) Air Regulator
    • Iso Class: 6
    • Maximum Operating Pressure (psi): 220
    • Maximum Operating Temperature (°F): 140
    • Maximum Regulated Pressure (psi): 145
    • Minimum Operating Temperature (°F): 32
    • Minimum Regulated Pressure (psi): 7
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Drop (psi): 17
    • Pressure Gauge Included: No
    • Pressure Gauge Port Gender: Female
    • Pressure Gauge Port Type: NPT
    • Regulator Type: Relieving
    • Seal Material: Nitrile
    • Sight Gauge Included: No
    • Standards: RoHS Compliance
  16. EMC ER Air Regulator
    Mulai

    Rp309.900

    EMC ER Air Regulator
    atribut:
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Adjustment Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.5
    • Scale Unit: Mpa/Psi (default)
    • Valve Type: With overflow
    • Working Temperature (°C): 5-60
  17. WATTS Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp6.399.900

  18. TRUSCO Regulator (Decompression) (Regulator Tekanan Udara)
    Mulai

    Rp679.900

    TRUSCO Regulator (Decompression) (Regulator Tekanan Udara)
    Deskripsi:
    -Adjusts the air to be at a stable pressure.-A compact and mini type.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 71.5
    • Working Pressure (MPa): 1
    • Processing Air Volume: 0.6
    • Connection Port Diameter: Rc1/4
  19. STAHLWERK Air Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp239.900

    STAHLWERK Air Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    Regulator filter untuk mesin plasma cutting
  20. SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    Mulai

    Rp729.900

    SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)
    atribut:
    • Pipe Connection Diameter: Rc1/4
    • Set Pressure Unit: (-) Product name plate and pressure gauge unit notation: MPa
    • Type Of Thread: Rc
Daftar Harga air regulator Terbaru October 2026
ASTRO PRODUCTS Air Regulator (Regulator Tekanan Udara)Rp779.900
Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)Rp859.900
Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)Rp2.099.900
TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Rp239.900
TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Rp309.900
monotaro Filter Regulator + Lubricator Unit (Unit FRL)Rp1.399.900
SUZUKID Air RegulatorRp3.199.900
DEVILBISS Hose Line Compressed Air Regulator (Regulator Tekanan Udara)Rp3.599.900
TRUSCO Air Flow RegulatorRp289.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)